Shop All Toys & Games
Yellow Door
Scenery Stones, Ocean Play, 18-Piece Set
Mfr # YUS1207
Zoro # G710533598
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade VPK+
- Includes 18 Stones
- Color Assorted
- Material Stone Mix
- Recommended Age 2+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # YUS1207
- Zoro # G710533598
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | VPK+ |
Includes | 18 Stones |
Color | Assorted |
Material | Stone Mix |
Recommended Age | 2+ years |
Description
Watery habitats filled with swirling waves, beautiful shells, and fascinating corals will immerse children into imaginary underwater worlds that will inspire play, promote creativity, and enhance language development. Each sensory stone is engraved on one side and smooth on the other to encourage open-ended small world play.Easy to set up and easy to pack away. Set contains 18 stones 6 each of 3 designs. Size approximately 1-3/4in x 2in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Cork Bulletin Board 96x48", Wood Frame (WK48)
- BROTHER INTERNATIONAL Black Ink Cartridge (LC101BK)
- ZORO SELECT Bulldog Clip, 3in W, Silver, PK12 (2WFV9)
- IDL PACKAGING Shipping and Moving Box, 10"x10"x10", PK5 (B-101010-5)
- YELLOW DOOR Mud Kitchen Process Stones (1138)
- YELLOW DOOR Count + Thread Stones (1144)
- YELLOW DOOR Lowercase Alphabet Pebbles, Set of 26 (YUS1000)
- YELLOW DOOR Sensory Play Stones, Breads of the World, 8 Pieces Per Set (1150)
- YELLOW DOOR Three-Pebble Word-Building Tray (1108)
- YELLOW DOOR Stand-it-Stones, Set of 5 (1099)
- DIDAX Ten-Frame Trains Activity Set (22200)
- Yellow Door Toys & Games