Shop All Toys & Games
Yellow Door
Pre-Coding Penguin Stones, Set of 18
Mfr # YUS1110
Zoro # G7558558
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Stone, Resin
- Recommended Grade Grade PK-1
- Recommended Age 3-6 Years
- Includes 18 stones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # YUS1110
- Zoro # G7558558
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Stone, Resin |
Recommended Grade | Grade PK-1 |
Recommended Age | 3-6 Years |
Includes | 18 stones |
Description
Our 'waddle' of penguins will delight children and inspire the use of directional and positional language, problem solving, pattern making, and logical thinking. Specifically designed to embed pre-coding skills through an appealing, tactile resource, these penguins are robust enough to be used in ice, sand and throughout the outdoors! The set contains 18 penguins: four of each directional arrow and two without arrows. Safe for age 2 years and up. Each penguin stone measures 2".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT FLAGS, VALUPK, 1/2"", W/ARROWS PK (MMM683VAD1)
- CANON High Resolution Paper, 8.5 x 11, Matte White, PK100 (1033A011)
- BROTHER Label, Blk/Wht, Acid-Free, .47" x 26.2 ft. (TZEAF231)
- COSCO Micro Message Dater, 12-Message, 6-Yr, 5/32"x1-11/16", BK/SR (COS011090)
- YELLOW DOOR Uppercase Alphabet Pebbles, Set of 26 (YUS1009)
- YELLOW DOOR Three-Pebble Word-Building Tray (1108)
- YELLOW DOOR Lets Investigate Safari Footprints (1098)
- YELLOW DOOR Number Pebbles, PK22 (YUS1010)
- YELLOW DOOR Scenery Stones, Forest Play, 18-Piece Set (YUS1205)
- YELLOW DOOR Large Play Tree Stump (YUS1124)
- SILLY PUTTY Toy Silly Putty (08-0313)
- Yellow Door Toys & Games