Shop All Toys & Games
Yellow Door
Pre-Coding Penguin Activity Cards, Set of 16
Mfr # YUS1111
Zoro # G7557535
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 3-6 Years
- Includes 16 cards
- Recommended Grade Grade PK-1
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # YUS1111
- Zoro # G7557535
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 3-6 Years |
Includes | 16 cards |
Recommended Grade | Grade PK-1 |
Material | Plastic |
Description
Designed to be used alongside the Pre-Coding Penguin Stones (sold separately), these sturdy and washable plastic cards will inspire the use of specific positional and directional language, as children have fun moving the penguins around their natural environments. They include a range of activities that will extend children's matching, sequencing, pattern making and logical thinking. And, once children are secure with the physical skills of ordering and maneuvering, they will have the confidence to apply the same skills in more abstract ways with digital interfaces. Size: 8" x 11". Age 3+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Pocket Notebook, Grid, 20 lb. (146)
- POST-IT Note, Post-It, 3"X3", Yellow, PK12 (654YW)
- OHAUS In Use Cover, 200 lb. Capacity, 2" H, 10" L (30269022)
- BEST-RITE Partition Hook, 50 lb.Weight Capacity, PK2 (56389)
- YELLOW DOOR Scenery Stones, Forest Play, 18-Piece Set (YUS1205)
- YELLOW DOOR Stand-it-Stones, Set of 5 (1099)
- YELLOW DOOR Natural Number Stacker, 1-10 (1133)
- YELLOW DOOR Natural Sorting Stone, 12 Pieces (1039)
- YELLOW DOOR Large Play Tree Stump (YUS1124)
- YELLOW DOOR Honey Bee Number Stones, Set of 20 (1094)
- LEARNING RESOURCES Coding Critters MagiCoders Blazer (3104)
- Yellow Door Toys & Games