Shop All Toys & Games
Yellow Door
Play Eggs, 6 Per Pack
Mfr # 1091
Zoro # G500936745
product price: $18.35
/pk 6, $3.06/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Stone Resin Mix
- Recommended Grade Grade PK+
- Includes 6 play eggs
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # 1091
- Zoro # G500936745
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Material | Stone Resin Mix |
Recommended Grade | Grade PK+ |
Includes | 6 play eggs |
Recommended Age | 3+ years |
Description
These realistic play eggs are great for role play or in the mud kitchen. Robust and washable, they are ideal for outdoor play in sand, soil or water. Contains six eggs measuring approximately 2.5". Age 3+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Use Blades to Open, Pk50 (16U974)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 2 Shift - 12 hour (HR-PRODBRD-2SHIFT-12-STD)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 12", Kraft, 25/Bundle (22XK51)
- PILOT Roller Ball Roller Ball Pen, Extra Fine 0.5 mm, Assorted PK7 (PIL26015)
- YELLOW DOOR Scenery Stones, Fairy Tale Play, 18-Piece Set (YUS1208)
- YELLOW DOOR Lets Investigate Fossil Stone, PK8 (YUS1041)
- YELLOW DOOR Vegetable Sensory Play Stones (1135)
- YELLOW DOOR Natural Sorting Stone, 12 Pieces (1039)
- YELLOW DOOR Yellow Door Ladybugs Counting Set, 22 Pieces (YUS1027)
- YELLOW DOOR Sensory Play Stones, Foods of the World, 8 Pieces Per Set (1151)
- PROTECTO WRAP 4 x 75 ft. Super Stick Building Tape (PR385685)
- Yellow Door Toys & Games