Shop All Toys & Games
Yellow Door
Little People, Sensory Play Set of 9 Figures
Mfr # YUS1084
Zoro # G210533609
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade PK
- Includes 9 Figures
- Recommended Age 3+ years
- Material Stone Mix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # YUS1084
- Zoro # G210533609
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Recommended Grade | PK |
Includes | 9 Figures |
Recommended Age | 3+ years |
Material | Stone Mix |
Description
These charming little people have been designed to invite play but leave the details as wide open as the childrens imaginations. Characters can be anybody from anywhere and they might be feeling sad, happy, furious, shy, jealous.Made from a unique stone mix, they are wonderfully tactile and have a nice weight in the hand, as well as being durable enough for indoor and outside use in all weathers and environments. The range of colors and sizes make them ideal for sorting and children will develop math language as they play.YUS1084-Little People Sensory Play Set; set of 9 play people in three colors and three sizes 2, 2-1/2, and 2-3/4 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Book Rings, 3/4" Diameter, 500/BD, Silver PK (BSN01435BD)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 4 3/4 in H (1W836)
- SAFCO Mailbox w/Lock, Wall-mounted, f/Interoffice, 12"x3"x12", BK (SAF4258BL)
- CANON Cartridge 126 Black Toner 2.1K YLD (3483B001)
- YELLOW DOOR Large Play Tree Stump (YUS1124)
- YELLOW DOOR Scenery Stones, Fairy Tale Play, 18-Piece Set (YUS1208)
- YELLOW DOOR Little Lands, Ocean, Set of 8 Stone Figures (YUS1200)
- YELLOW DOOR Self-Regulation Stones (1148)
- YELLOW DOOR Lets Investigate Fossil Stone, PK8 (YUS1041)
- YELLOW DOOR Lets Investigate Dinosaur Footprints (1086)
- PLAYMAKER TOYS TOY TINY BLOWER 6Y+ (10591)
- Yellow Door Toys & Games