Shop All Toys & Games
Yellow Door
Little Lands, Pets, Set of 8 Stone Figures
Mfr # YUS1199
Zoro # G210533630
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 8 Models
- Recommended Grade VPK+
- Color Assorted
- Recommended Age 2+ years
- Material Stone Mix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # YUS1199
- Zoro # G210533630
- Country of Origin China
- Category Toys & Games
Details
Includes | 8 Models |
Recommended Grade | VPK+ |
Color | Assorted |
Recommended Age | 2+ years |
Material | Stone Mix |
Description
These charming and very cute pets are ready for some exciting play adventures! Ideally suited for little hands, they enhance small world play and provide lots of opportunities for talk, including how they should be cared for. They will inspire a wealth of stories and imaginative play. Why not create special homes for your favorite pets? Created from a durable stone mix, these animal figures are designed to be used in outdoor or messy play environments, and can be easily cleaned. Each set contains 8 pets: dog, cat, fish, guinea pig, hamster, rabbit, snake and turtle. Max length 2in. Safe for 2+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Handheld 6mm Slot Hole Punch (39283)
- BOSTITCH Electric Pencil Sharpener, Black (02695)
- PENTEL Oil Pastel Set w/Carrying Case, 36 Pc (PENPHN36)
- 3M Tape, Vinyl, G-Purpose, White (764136WHT)
- YELLOW DOOR Vegetable Sensory Play Stones (1135)
- YELLOW DOOR Weather Stones, 10-Piece Set (YUS1031)
- YELLOW DOOR Scenery Stones, Fairy Tale Play, 18-Piece Set (YUS1208)
- YELLOW DOOR Lets Investigate Farmyard Footprints Stone, 8 Pieces (1065)
- YELLOW DOOR Sensory Sound Eggs (YUS1087)
- YELLOW DOOR Count + Thread Stones (1144)
- TOY TIME Kids Fresh Market Stand Wooden Grocery Store Playset with Toy Cash Register and 31 Food Accessories (989846WJO)
- Yellow Door Toys & Games