Shop All Toys & Games
Yellow Door
Little Lands, Fantasy Figures, Set of 8 Stone Figures
Mfr # YUS1201
Zoro # G710533604
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade VPK+
- Includes 8 Models
- Color Assorted
- Material Stone Mix
- Recommended Age 2+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # YUS1201
- Zoro # G710533604
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | VPK+ |
Includes | 8 Models |
Color | Assorted |
Material | Stone Mix |
Recommended Age | 2+ years |
Description
These enchanting characters are ideal for retelling traditional tales, inventing new ones and engaging in small world adventures. They will encourage imaginative play, inspire language and help children on their early storytelling journeys! Made using a durable stone mix, they are robust enough for outdoor and messy play. Why not use alongside our Enchanted World set sold separately or combine with other props? Each set contains 8 stones: dragon, dwarf, fairy, king, knight, ogre, queen and unicorn. Max height 2-1/2in. Safe for 2+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Multicolor Paper, 15lb, 9.5x11, PK900 (UNV15874)
- FROST KING Clear Indoor Window Shrink Film 62 in. W X 25 ft. L (V6225)
- DEFLECTO Cardholder, Business, Clear (70841)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk3000 (UNV80102)
- YELLOW DOOR Little Lands, Woodland, Set of 8 Stone Figures (YUS1191)
- YELLOW DOOR Count + Thread Stones (1144)
- YELLOW DOOR Three-Pebble Word-Building Tray (1108)
- YELLOW DOOR Number Pebbles, PK22 (YUS1010)
- YELLOW DOOR Little Lands, Ocean, Set of 8 Stone Figures (YUS1200)
- YELLOW DOOR Lets Investigate, Seashore Stone Figures, 8-Piece Set (YUS1198)
- CLUE CLUE: Dragon Ball Z (CL113-449)
- Yellow Door Toys & Games