Shop All Arts & Crafts
Yellow Door
Lets Roll, Ocean Life Rollers, 6-Piece Set
Mfr # 1156
Zoro # G704842842
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Includes 6 Rollers
- Material Stone, Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # 1156
- Zoro # G704842842
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multicolor |
Includes | 6 Rollers |
Material | Stone, Resin |
Description
Explore precious and enticing ocean habitats with this set of creative rollers. Roll into play dough or clay and use the stamps to bring the water to life with a variety of sea creatures. Count the dolphins diving in the water, follow the fish through the bubbles and create tactile story adventures for the whole cast of characters! Children can practice their motor skills using different amounts of pressure and rolling in different ways, time and time again. The set includes the following ocean creatures and their habitats: dolphin and waves, turtle and coral, fish and bubbles, seahorse and seagrass, shark and fish, octopus and cave. Made from our durable stone mix, each set contains six rollers (each measuring approximately 3" x 1-1/4") and are easy to clean. Safe for age 2+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL GP250-USB Mailing/Shipping Scale (816965006731)
- ZORO SELECT Strapping, 7200 ft. L, Polypropylene (6LGA2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Pink, Pk1000 (5CXL9)
- TYDENBROOKS Adjustable Pull Tight Seal, 9-1/4" L, 7 Digits, PK100 (V33042520-01-GRAI)
- YELLOW DOOR Lets Roll, Forest Friends Rollers, 6-Piece Set (1155)
- YELLOW DOOR Lets Roll, Seasons (YD1204)
- WIKKI STIX Personal Learning Pak, 2PK (103)
- HANDY ART Acrylic Paint, Pint, Primary Set, 12 Colors (881-030)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Canary Yellow (67081)
- ELMERS Polystyrene Foam Board, 30 x 40, White Surface and Core, PK10 (22101-3040C10)
- BSC PREFERRED K-1 Fountain Roller Kit (H-236)
- Yellow Door