Shop All Toys & Games
Yellow Door
Let's Investigate Woodland Footprint Stones, 8 Pieces
Mfr # YUS1072
Zoro # G5636365
$25.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 2+ Years
- Color Gray
- Material stone, resin
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yellow Door
- MFR # YUS1072
- Zoro # G5636365
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 2+ Years |
Color | Gray |
Material | stone, resin |
Recommended Grade | PK+ |
Description
This set of engaging woodland footprints is a great way for children to start their woodland explorations! Each set includes a footprint for a fox, squirrel, rabbit, frog, deer, hawk, owl and mouse. The footprint stones can be sorted by categories such as feathers, claws, diet. Children can record their findings by taking rubbings, making impressions in play clay and investigating what else they can find out about each animal. When the work is done, the children can give the footprints a good clean with soap and water before a new woodland adventure. The footprints are made from a unique stone mix and are robust enough to be used throughout an early childhood environment, both inside and outdoors. Contains eight double-sided stones (3'' approx.).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEM Push Pins, 1/2", Aluminum, PK100 (CPAL4)
- ZORO SELECT Shipping Box, 26x15x12 in (55NN25)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 84, 3-1/2" x 1/2", Natural, 1 lb. Box (26845)
- AVERY Binder, Durable, Slant Rings, 3", Green (27653)
- YELLOW DOOR Natural Sorting Stone, 12 Pieces (1039)
- YELLOW DOOR Yellow Door Ladybugs Counting Set, 22 Pieces (YUS1027)
- YELLOW DOOR Self-Regulation Stones (1148)
- YELLOW DOOR Large Play Tree Stump (YUS1124)
- YELLOW DOOR Scenery Stones, Fairy Tale Play, 18-Piece Set (YUS1208)
- YELLOW DOOR Natural Number Stacker, 1-10 (1133)
- WEPLAY Weplay Cookie Festival KF0010 (KF0010)
- Yellow Door Toys & Games