Shop All Toys & Games
Yellow Door
Lets Investigate Safari Footprints
Mfr # 1098
Zoro # G901242964
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Unique mix including real stone
- Recommended Age 2+ years
- Recommended Grade Grade PK+
- Color Tan
- Includes 8 footprint stones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # 1098
- Zoro # G901242964
- Country of Origin China
- Category Toys & Games
Details
Material | Unique mix including real stone |
Recommended Age | 2+ years |
Recommended Grade | Grade PK+ |
Color | Tan |
Includes | 8 footprint stones |
Description
Take a walk on the wild side and explore what animals you might find on the African savannah as you follow their tracks. Each stone has a raised footprint on one side and the related creature in relief on the other. Watch out for the following animals: lion, elephant, rhinoceros, giraffe, hippopotamus, ostrich, cheetah and zebra. Made from a durable stone and resin mix, the footprints can be used in sand, water and soil, and are easily washed clean for a new adventure. Contains 8 double-sided stones measuring approximately 3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Fireproof Document Bag, 13.4in. x 9.4in. Safe Storage Bag, Water-Resistant Material, 2PK (24502)
- AIGNER INDEX 1"x 3" Laser Insert Sheets, Pk50 (LI11320)
- AVERY Avery® Easy Peel® Address Labels for Laser Printers 5162®, 1-1/3" x 4", 1, 400 Labels (7278205162)
- DOWLING MAGNETS Simply Science Mysterious Magnet Tube, with Steel Filings (SS31)
- YELLOW DOOR Count + Thread Stones (1144)
- YELLOW DOOR Sensory Play Stones, Breads of the World, 8 Pieces Per Set (1150)
- YELLOW DOOR Sensory Sound Eggs (YUS1087)
- YELLOW DOOR Lowercase Alphabet Pebbles, Set of 26 (YUS1000)
- YELLOW DOOR Mud Kitchen Process Stones (1138)
- YELLOW DOOR Weather Stones, 10-Piece Set (YUS1031)
- OPTIMUM Lamborghini Gallardo LP560-4 Bright Green 1-24 Scale Diecast Model Car (724253)
- Yellow Door Toys & Games