Shop All Toys & Games
Yellow Door
Honey Bee Number Stones, Set of 20
Mfr # 1094
Zoro # G101242962
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Yellow, White
- Recommended Age 3-6 years
- Material Unique mix including real stone
- Includes 20 numbered bee stones
- Recommended Grade Grade PK-K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # 1094
- Zoro # G101242962
- Country of Origin China
- Category Toys & Games
Details
Color | Black, Yellow, White |
Recommended Age | 3-6 years |
Material | Unique mix including real stone |
Includes | 20 numbered bee stones |
Recommended Grade | Grade PK-K |
Description
Use these durable and attractive honey bee stones to explore number sequences, odd and even numbers, along with addition, subtraction and number bonds to 10. The set includes 2 each of 1-10 stones. Bees measure 2" x 1.5". Age 3+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb. Nominal Mass (12596)
- PARTNERS BRAND Stitched Job Ticket Holders, 4" x 6", Black, 25/Case (JTH101)
- PILOT Pen, The Better, Bp, Rt, 0.7, Bk, PK12 (30000)
- LEGO FERRARI RACE CAR (76914)
- YELLOW DOOR Natural Number Stacker, 1-10 (1133)
- YELLOW DOOR Self-Regulation Stones (1148)
- YELLOW DOOR Stand-it-Stones, Set of 5 (1099)
- YELLOW DOOR Scenery Stones, Fairy Tale Play, 18-Piece Set (YUS1208)
- YELLOW DOOR Natural Sorting Stone, 12 Pieces (1039)
- YELLOW DOOR Sensory Play Stones, Foods of the World, 8 Pieces Per Set (1151)
- USAOPOLY Super Mario Happy Holidays 1000-Piece Puzzle (PZ005-676)
- Yellow Door Toys & Games