Shop All Books
Yellow Door
Honey Bee Early Number Cards, Set of 16
Mfr # 1095
Zoro # G001242949
original price:
$25.37
11% off
new price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 16 number cards
- Recommended Age 3-6 years
- Color Multi
- Material Polypropylene
- Recommended Grade Grade PK-K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # 1095
- Zoro # G001242949
- Country of Origin China
- Category Books
Details
Includes | 16 number cards |
Recommended Age | 3-6 years |
Color | Multi |
Material | Polypropylene |
Recommended Grade | Grade PK-K |
Description
Designed to be used with our Honey Bee Number Stones (sold separately), these engaging activity cards provide an exciting way to teach early number skills. Use them to explore number sequences, odd and even numbers, addition, subtraction and number bonds to 10. Made from durable plastic, suitable for use outside, the set includes 16 colorful cards measuring 8" x 11".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Strap Dispenser for Textile Straps (UST 2585)
- DETECTAMET Detectable HD Pen, W/O Clip, Black Ink, PK50 (101-I02-C22-PA02)
- SHARPIE Peel-Off China Marker, White (2060******)
- ARCHITECTURAL MAILBOXES Roxbury Post Mount Mailbox + Decorative Post Rubbed Bronze (7980RZ)
- CARSON DELLOSA Pocket Chart Bag, Border Storage, 5pkt (5652)
- SCHOLASTIC TEACHING RESOURCES 100 Task Cards - Text Evidence (SC811301)
- ROARING SPRING Case of Exam Blue Books, Case of 300, 11" x 8.5", 12 Sheets/24 Pages, Wide Ruled with Margin (77519cs)
- SENSATIONAL MATH Ten-Frame Activity Cards (626646)
- SIMON & SCHUSTER Chicka Chicka Boom Boom Book (9780689835681)
- HOUGHTON MIFFLIN HARCOURT Curious Georges First Day of School Book (9780618605644)
- TEACHER CREATED MATERIALS Smithsonian Informational Text Animals, Grades 2-3, 6 Books Per Set (109755)
- Yellow Door Books