Shop All Toys & Games
Yellow Door
Finger Fidget Stones
Mfr # 1140
Zoro # G701242959
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Natural Stone
- Material Stone, Resin
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # 1140
- Zoro # G701242959
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted Natural Stone |
Material | Stone, Resin |
Recommended Age | 3+ years |
Includes | 12 Stones |
Recommended Grade | Grade PK+ |
Description
Occupy busy hands and improve focus, attention and concentration with these smooth sensory stones, designed to calm and still body and mind in a non-distracting way. With three different designs to choose from, a child can select the stone that they think they will find most helpful. The discreet natural colors and tactile nature invite sensory interaction. Each set includes twelve stones; four each of three designs (heart, knobbly and hollowed). Size 2.5-3". Age 3+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 18" x 14" x 4", Kraft, 25/Bundle (11R414)
- NORTECH Standard Filter Assembly, 8 Gal. (N822)
- HY-KO 1" Binder Ring (KB118)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT69)
- YELLOW DOOR Self-Regulation Stones (1148)
- YELLOW DOOR Rustic Bowls, Set of 3 (1120)
- YELLOW DOOR Scenery Stones, Forest Play, 18-Piece Set (YUS1205)
- YELLOW DOOR Stand-it-Stones, Set of 5 (1099)
- YELLOW DOOR Little Lands, Ocean, Set of 8 Stone Figures (YUS1200)
- YELLOW DOOR Lowercase Alphabet Pebbles, Set of 26 (YUS1000)
- LEARNING WELL GAMES Context Clues Game Blue Level—Pirate Treasure Game (TCR60301)
- Yellow Door Toys & Games