Shop All Toys & Games
Yellow Door
Count + Thread Stones
Mfr # 1144
Zoro # G200936854
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Material Stone Resin Mix
- Includes 15 Stones, 2 Laces
- Recommended Age 2+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # 1144
- Zoro # G200936854
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Material | Stone Resin Mix |
Includes | 15 Stones, 2 Laces |
Recommended Age | 2+ years |
Description
These versatile stones will develop recognition of shape and number, as well as improving fine-motor skills. Sort the stones by color and shape (circle, square, hexagon), then count, order and thread them together. Each set includes 15 tactile stones (measuring 2") and three soft, chunky laces. Safe for children aged 2+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Road Atlas, US, 11 in. W, 15-3/8 in. H (72022)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Red (63602)
- SOUTHWORTH COMPANY Southworth® Resume Paper, 8-1/2" x 11", 32 lb, Wove, Ivory, 100 Sheets/Pack (RD18ICF)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095468)
- YELLOW DOOR Lets Investigate Dinosaur Footprints (1086)
- YELLOW DOOR Scenery Stones, Fairy Tale Play, 18-Piece Set (YUS1208)
- YELLOW DOOR Ladybugs Early Number Card, 16 Per Set (YUS1063)
- YELLOW DOOR Number Pebbles, PK22 (YUS1010)
- YELLOW DOOR Natural Number Stacker, 1-10 (1133)
- YELLOW DOOR Vegetable Sensory Play Stones (1135)
- GAMPAK Sigma Engineered Solutions ProConnex 0 in. D Die-Cast Aluminum Service Entrance Head For NM/SE (02-51235)
- Yellow Door Toys & Games