Shop All Toys & Games
Yellow Door
Alphabet Pebbles, Word-Building Set
Mfr # YUS1002
Zoro # G7557246
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Stone, Resin
- Recommended Age 3+ Years
- Recommended Grade Grade PK-2
- Includes 50 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yellow Door
- MFR # YUS1002
- Zoro # G7557246
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Stone, Resin |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK-2 |
Includes | 50 pieces |
Description
Invite children to explore word-building in a playful way with these tactile pebbles. Each pebble is engraved with a letter of the alphabet and the set includes the right combination of letters for children to make familiar words. Durable for use in sand, water and outdoors, each pebble measures about 1.5 inches. Each set includes three of each vowel and two of b, c, d, f, g, h, l, m, n, p, r, s, t, y and one of j, k, q, v, w, x, z. Age 3+.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Humidity Indicator, Can, PK200 (6HIC200)
- ZORO SELECT 6" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWN3)
- HURON 15-slot Vertical Message Rack (HURHASZ0178)
- AVERY Matte White DVD Case Inserts (8891)
- YELLOW DOOR Sensory Sound Eggs (YUS1087)
- YELLOW DOOR Large Play Tree Stump (YUS1124)
- YELLOW DOOR Number Pebbles, PK22 (YUS1010)
- YELLOW DOOR Sensory Play Stones, Breads of the World, 8 Pieces Per Set (1150)
- YELLOW DOOR Uppercase Alphabet Pebbles, Set of 26 (YUS1009)
- YELLOW DOOR Ladybugs Early Number Card, 16 Per Set (YUS1063)
- JUNIOR LEARNING Multiplication Flashcards (JL206)
- Yellow Door Toys & Games