Shop All Home & Office Phones
Yealink
T53W Pbp 3.7 Graphical Lc
Mfr # SIP-T53W
Zoro # G2646720
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.9"
- Color Classic Gray
- Width 8.3"
- Depth 8.3"
- Caller ID Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yealink
- MFR # SIP-T53W
- Zoro # G2646720
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Height | 6.9" |
Width | 8.3" |
Depth | 8.3" |
Details
Color | Classic Gray |
Caller ID | Yes |
Speakerphone | Yes |
Product Type | IP Phone |
Wireless LAN Standard | IEEE 802.11a/b/g/n/ac |
Display Color | Monochrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement Gel Ear Cushions (HY80A)
- ILC Replacement for Hetronic 68300520 Battery (68300520 BATTERY HETRONIC)
- SOUTHWIRE Coleman Cable 172-019228806 2.3 Stw Welder Extension Cords; 50 Ft (172-019228806)
- PROTECT COMPUTER PRODUCTS Custom Keyboard Cover For Gyration As04126. Protects From Liquid (GY1338-86)
- YEALINK 1300034 IP Phone Expansion Module Black (EXP39-BK)
- YEALINK Handset for MP56/MP58/T58W/T57W/T56A/T58 (HNDST-T5X)
- BITTEL Telephone, Single Line Trimline, Black (HT20B)
- CLEARSOUNDS Amplified Phone Ringer (CS-CR200)
- VTECH DS6151-2 Two-Handset Two-Line Cordless Phone with Answering System, Black/Silver (80-0883-00)
- CORTELCO Cortelco 255415-VBA-20M Single-Line Wall Phone - White (255415-VBA-20M)
- PEERLESS HARDWARE MANUFACTURING ATT-Vtech 80-7250-00 2-Line Accessory Handset (80-7250-00)
- Yealink Home & Office Phones