Shop All Home & Office Phones
Yealink
Sip-T56A Video Collaboration Phone
Mfr # SIP-T56A
Zoro # G2646879
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.7"
- Width 10.2"
- Color Black
- Depth 9.3"
- Speakerphone Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yealink
- MFR # SIP-T56A
- Zoro # G2646879
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Height | 7.7" |
Width | 10.2" |
Depth | 9.3" |
Details
Color | Black |
Speakerphone | Yes |
Caller ID | Yes |
Product Type | IP Phone |
Wireless LAN Standard | IEEE 802.11b/g/n |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Chamberlain 41A6357-1 12V 5Ah Emergency Light Battery (CHAMBERLAIN-41A6357-1)
- RODANN ELECTRONICS Rodann Electronics TXRX2000A Outdoor Wireless Driveway Alarm - Transmitter and Receiver up to 1000 ft. (TXRX2000A)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1025 (EB-CR1025)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for APC Back-UPS420, 420PRO (ML10-121531931)
- YEALINK Handset for MP56/MP58/T58W/T57W/T56A/T58 (HNDST-T5X)
- YEALINK 1300034 IP Phone Expansion Module Black (EXP39-BK)
- CLEARSOUNDS Telephone, Corded, White (CSC600W)
- VIKING ELECTRONICS Red No Dial Wall Phone with Ringer (K-1500P-W)
- SPARK Softalk- LLC 12ft. Handset Cord- Ivory (SP127976)
- CLARITY AltoPlus Amplified Corded Phone with Caller ID (54505.001)
- CLARITY Amplified Cordless BLACK 53703.000 (D703)
- Yealink Home & Office Phones