Shop All Programmable Controller Accessories
Yaskawa
3Ph 200W 3000RPM 14mm 0.637Nm 200V-AC Servo Motor
Mfr # SGMAV-02A3A61
Zoro # G105780088
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 200 V-AC
- RPM 3000 RPM
- Shaft OD 0.5511814 in
- Power 0.2 KW
- Phase 3PH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yaskawa
- MFR # SGMAV-02A3A61
- Zoro # G105780088
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Voltage (AC) | 200 V-AC |
RPM | 3000 RPM |
Shaft OD | 0.5511814 in |
Power | 0.2 KW |
Phase | 3PH |
Torque | 0.4698270577 LB-FT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Post Base For Single Strut, 2-Hole (FS-5814 E/G)
- OTC Disconnect Tool Toc Line 1/2" (307-569)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- TECHFLEX Thermashield Wrap, 3/4", Silver (TWN0.75SV10)
- YASKAWA 3Ph 100W 3000Rpm 0.318Nm 200V-Ac Servo Motor (SGMPH-01ANA-YR13)
- YASKAWA Servopack 200-230V-Ac 0-230V-Ac 3Ph 15Hp Servo Drives And Amplifier (SGDB-1AAN)
- SIEMENS Compact Converter 6SL31306AE210AB1 (6SL3130-6AE21-0AB1)
- ALLEN BRADLEY Flex I/o Input Module (1794-IB16)
- ADVANTECH MANUFACTURING 7 in. WQVGA Operator Panel Installed with HMINavi Software (WOP-207K-NAE)
- ALLEN BRADLEY MEMORY ETHERNET AND COMMUNICATION MODULE (1775-MX)
- SIEMENS Compact Converter 6SL32101KE143AF2 (6SL3210-1KE14-3AF2)
- Yaskawa Programmable Logic Controls (PLC)