Shop All Fences & Gates
Yardgard
Yard Gard, 3 ft.x50 ft., 16 ga., Grn Vinyl
Mfr # 308351B
Zoro # G8857191
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Vinyl
- Gauge 16
- Width 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308351B
- Zoro # G8857191
- UPC # 099713031357
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 50 ft. |
Details
Color | Green |
Material | Vinyl |
Item | Yard Gard |
Gauge | 16 |
Description
Yard Gard, Color Green, Gauge 16, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDDELL New York Giants Helmet Riddell Pocket Pro Speed Style (9585532067)
- BRIGGS & STRATTON GUARD-MUFFLER (593411)
- FELCO One-Hand, Pruning Shear (FELCO 6)
- AMES 6CUFT Poly Wheelbarrow (RP625)
- YARDGARD Vinyl Coated, Poultry Netting, 24"x25 ft. (308452B)
- YARDGARD Poultry Netting, 20 ga., 1", 36"x150 ft. (308427B)
- YARDGARD Fence Fabric, 48"X50 ft., 12.5 ga. (308754A)
- YARDGARD Cage Wire, Galvanized, 16 ga., 30"X10 ft. (309302A)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 36"X25 ft. (308233B)
- YARDGARD Wlded Fabric, Galv, 14 ga., 3 ft.X100 ft. (309223A)
- HILLMAN 5Lb 1.25" Fence Staple (461298)
- Yardgard Fences & Gates