Shop All Fences & Gates
Yardgard
Welded Wire Fence, 16 ga., 24"X100 ft.
Mfr # 309303A
Zoro # G8857970
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 100 ft
- Gauge 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 309303A
- Zoro # G8857970
- UPC # 099713393035
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 100 ft |
Details
Item | Welded Wire Fence |
Gauge | 16 |
Description
Welded Wire Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Denver Broncos Checkerboard Canopy (610-42C)
- JOBES FERT SPIKE TOMATO 18PK (6005)
- A.R. NORTH AMERICA Pump Rail Kit, 2-5/8 Hx1-3/4 Wx6-1/2 In L (4YNP7)
- CORE TARPS 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-30X70)
- YARDGARD Walk Gate, Galvanized Stl, 11.5 ga., 42x72" (328304A)
- YARDGARD Yard Gard, 2 ft.x25 ft., 16 ga., Grn Vinyl (308350B)
- YARDGARD Wlded Fabric, Galv, 16 ga., 4 ft.X100 ft. (309315A)
- YARDGARD Walk Gate, Galvanized Steel, 42"x60" (328303A)
- YARDGARD Welded Fabric, Galv, 14 ga., 2 ft.X25 ft. (309221A)
- YARDGARD Wlded Fabric, Galv, 14 ga., 4 ft.X100 ft. (309224A)
- RANGEMASTER Rangemaster Class 3 Series 7203 Barbed Wire, 15-1/2 ga, 1320 ft L, 4-Barbed Point (7203)
- Yardgard Fences & Gates