Shop All Fences & Gates
Yardgard
Welded Wire Fence, 14 ga., 36"X100 ft.
Mfr # 309213A
Zoro # G8858077
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 100 ft.
- Gauge 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 309213A
- Zoro # G8858077
- UPC # 099713392137
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 100 ft. |
Details
Item | Welded Wire Fence |
Gauge | 14 |
Description
Welded Wire Fence, Gauge 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 Zinc Gate Hinge (N223-875)
- MAKITA Round Saw Chain Files, 2/Pk 3/16 (D-75720)
- ILC Replacement For CLUB CAR 103653601 (103653601)
- CHAPIN Nozzle .10 (6-5915)
- YARDGARD Poultry Netting, 20 ga., 1", 60"x150 ft. (308434B)
- YARDGARD Welded Wire Fence, 14 ga., 36"X50 ft. (308301B)
- YARDGARD Wlded Fabric, Galv, 16 ga., 3 ft.X100 ft. (309314A)
- YARDGARD Poultry Netting, 20 ga., 2", 60"x50 ft. (308478B)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 48"X50 ft. (308239B)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 36"X100 ft. (308243B)
- MUTUAL INDUSTRIES Misf 1845 36” X 500’ Orange Fabric Only (1845-500-36)
- Yardgard Fences & Gates