Shop All Fences & Gates
Yardgard
Welded Wire Fence, 14 ga., 36"X100 ft.
Mfr # 308311B
Zoro # G8857578
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 100 ft
- Gauge 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308311B
- Zoro # G8857578
- UPC # 099713031302
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 100 ft |
Details
Item | Welded Wire Fence |
Gauge | 14 |
Description
Welded Wire Fence, Gauge 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS McLeod Fire Tool with Wood Handle (SH 65000)
- PLANO EDGE™ 3600 Terminal Box (PLASE300)
- INTERSTATE PNEUMATICS 12 Inch Pressure Washer Lance with Molded Grip- 4000 PSI (without Fittings) (PW7177)
- MASTER MFG 25 gal. Deluxe Trailer Broadcast Sprayer, Polyethylene Tank, 15 ft. Hose Length (SNO-11-025D-MM)
- YARDGARD Poultry Netting, 20 ga., 1", 24"x50 ft. (308411B)
- YARDGARD Deer Block Netting, 7 ft.X100 ft., Blk (889553A)
- YARDGARD Welded Wire, 3x50 ft., 14 ga., Black Vinyl (308381B)
- YARDGARD Pltry 3/4" Nettng, Plstc, Blk, 3 ft.x25 ft. (889240A)
- YARDGARD Poultry Netting, 20 ga., 1", 24"x150 ft. (308413B)
- YARDGARD Welded Wire Fence, 12.5 ga., 4 ft.x50 ft. (308332A)
- TENAX Poultry Fencing (90786)
- Yardgard Fences & Gates