Shop All Fences & Gates
Yardgard
Welded Wire Fence, 12.5 ga., 72"X100 ft.
Mfr # 308324A
Zoro # G8858138
product price: $317.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Key Features
- Width 100 ft.
- Gauge 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308324A
- Zoro # G8858138
- UPC # 099713383241
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 100 ft. |
Details
Item | Welded Wire Fence |
Gauge | 12.5 |
Description
Welded Wire Fence, Gauge 12.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA GT- 8 GARDEN TONE 8LB BAG (GT8)
- TECUMSEH Carburetor (632230)
- PROTARP 50 ft x 50 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene (PT-205-50X50)
- NATURE SPRING Gardening Foldable Kneeling Bench Foam Pad Stool with Tool Pouches/Handles for Planting and Weeding (845696VBT)
- YARDGARD Welded Wire, 4x50 ft., 14 ga., Black Vinyl (308382B)
- YARDGARD Gate Kit Adjust 4'X6' (3283ADJ48)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 36"X25 ft. (308233B)
- YARDGARD Green Poultry Netting, 24"x25 ft. (889242A)
- YARDGARD Pltry Nttng, PVC, 20ga., 1"Msh, 4 ft.x50 ft. (308457B)
- YARDGARD Vinyl Coated, Poultry Netting, 24"x25 ft. (308452B)
- PANACEA PRODUCTSRP-IMPORT 32x8 GRN Arch Fence (89301)
- Yardgard Fences & Gates