Shop All Fences & Gates
Yardgard
Welded Wire Fence, 12.5 ga., 3 ft.x50 ft.
Mfr # 308331A
Zoro # G8857447
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 ft
- Gauge 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308331A
- Zoro # G8857447
- UPC # 099713383319
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 50 ft |
Details
Item | Welded Wire Fence |
Gauge | 12.5 |
Description
Welded Wire Fence, Gauge 12.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON SAW CHAIN R45 12"" (R45)
- AFTERMARKET Snow Blower Belt Fits Toro CCR3650 95-6151 Snow Thrower (MOB40-0117)
- KOHLER Kit Fuel Shutdown Solenoid (24 757 73-S)
- FANMATS Georgia Tech 3D Color Metal Emblem (25004)
- YARDGARD Deer Block Netting, 7 ft.X100 ft., Blk (889553A)
- YARDGARD Walk Gate, Galvnzd Stl, Rnd Cornrs, 39"x72" (308582A)
- YARDGARD Drive Gate, Galvanized, 2-Panels, 10x4 ft. (328402A)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 24"X50 ft. (308199B)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X25 ft. (308226B)
- YARDGARD Poultry Netting, 20 ga., 1", 60"x150 ft. (308434B)
- EJOY 40in x 120in Artificial Dark Green Boxwood Roll Panels for Outdoor Use (Hedgeroll_Darkgreen_1Roll)
- Yardgard Fences & Gates