Shop All Fences & Gates
Yardgard
Welded Wire, 4x50 ft., 14 ga., Black Vinyl
Mfr # 308382B
Zoro # G8857313
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Vinyl
- Gauge 14
- Width 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308382B
- Zoro # G8857313
- UPC # 099713031654
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 50 ft |
Details
Color | Black |
Material | Vinyl |
Item | Welded Wire |
Gauge | 14 |
Description
Welded Wire, Color Black, Gauge 14, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST ProFlex Rake, 18", 48" Wood Handle (43334)
- GLOBAL INDUSTRIAL Gray Outdoor Ashtray, 1-1/2 Gallon (261391GY)
- LOGO BRANDS New York Giants Round Table (621-31)
- A & I PRODUCTS Pin, Lift Arm, Cat I & II 8" x1.5" x1.5" (A-7A4990)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X25 ft. (308226B)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 30"X100 ft. (308248B)
- YARDGARD Welded Wire Fence, 14 ga., 36"X100 ft. (309213A)
- YARDGARD Welded Wire Fence, 14 ga., 36"X50 ft. (308301B)
- YARDGARD PL Snow Fence, Green, 48"X50 ft. (889221A)
- YARDGARD Welded Wire Fence, 14 ga., 48"X50 ft. (308302B)
- MUTUAL INDUSTRIES 4 X 50 Natural Wood Snow/Sand Fence (14910-9-48)
- Yardgard Fences & Gates