Shop All Fences & Gates
Yardgard
Poultry Netting, 20 ga., 2", 48"x150 ft.
Mfr # 308496B
Zoro # G8857237
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 150 ft
- Gauge 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308496B
- Zoro # G8857237
- UPC # 099713032613
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 150 ft |
Details
Item | Poultry Netting |
Gauge | 20 |
Description
Poultry Netting, Gauge 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Chainsaw File, Round, 1/8x6 In (12F759)
- PERFECTPITCH 24 ft. Blue & White Swimming Pool Divider & Safety Rope Line with Floats (PE72712)
- KOHLER Kit Breather Hose (32 326 06-S)
- CHAPIN 3 gal. Industrial Acetone Dye Sprayer, 48" Hose Length (21127XP)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 48"X50 ft. (308239B)
- YARDGARD Poultry Netting, 20 ga., 1", 60"x150 ft. (308434B)
- YARDGARD Welded Wire Fence, 12.5 ga., 4 ft.x50 ft. (308332A)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X10 ft. (308230B)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 36"X25 ft. (308233B)
- YARDGARD Poultry Netting, 20 ga., 2", 48"x50 ft. (308476B)
- MUTUAL INDUSTRIES Silt Fence 24Inx100Ft W/Stakes (14987-2-2410)
- Yardgard Fences & Gates