Shop All Fences & Gates
Yardgard
Poultry Netting, 20 ga., 2", 36"x25 ft.
Mfr # 308465B
Zoro # G8855913
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 ft
- Gauge 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308465B
- Zoro # G8855913
- UPC # 099713032514
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 25 ft |
Details
Item | Poultry Netting |
Gauge | 20 |
Description
Poultry Netting, Gauge 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RYOBI Trimmer Boom Clamp Coupler Assembly (308045012)
- AS SEEN ON TV Power Living Eco Friendly Sprinkler Plastic (PL-360PDQ)
- RAM MOUNTS RAM-ROD 2000 Fishing Rod Holder with Bulkhead Mounting Base (RAM-114-B)
- SIMPSON Spray Tips, 0/15/25/40 Deg. Soap, 3.0 (80145)
- YARDGARD PVC Hardware Clth, 1/2", 19 ga., 48"x25 ft. (308260B)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 48"X50 ft. (308239B)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 24"X50 ft. (308199B)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 48"X25 ft. (308236B)
- YARDGARD Welded Wire Fence, 14 ga., 60"X100 ft. (308313B)
- YARDGARD Hardware Cloth, 23 ga., 1/4" 30"X100 ft. (308249B)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Black8X40 NonRecycled Polyethylene Cable Zip Ties (ST-206-8X40)
- Yardgard Fences & Gates