Shop All Fences & Gates
Yardgard
Poultry Netting, 20 ga., 2", 24"x150 ft.
Mfr # 308494B
Zoro # G8856832
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20
- Width 150 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308494B
- Zoro # G8856832
- UPC # 099713032590
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 150 ft. |
Details
Item | Poultry Netting |
Gauge | 20 |
Description
Poultry Netting, Gauge 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS LAWN MOWER PUSH-REEL 14"" (304-14S)
- BIOADVANCED Weed and Grass Killer Concentrate 32 oz (704195A)
- OREGON Hi-Lift Blade, 21-7/8" L, 2.5" W (92-120)
- BULLY TOOLS Tamper, 9, 75"x9, 75", 3/8" Thick Steel Pl (92540)
- YARDGARD Welded Wire Fence, 14 ga., 36"X100 ft. (309213A)
- YARDGARD Poultry Netting, 20 ga., 1", 60"x150 ft. (308434B)
- YARDGARD Wlded Fabric, Galv, 14 ga., 4 ft.X100 ft. (309224A)
- YARDGARD Poultry Netting, 20 ga., 2", 60"x50 ft. (308478B)
- YARDGARD Poultry Netting, 20 ga., 2", 36"x50 ft. (308475B)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 36"X100 ft. (308243B)
- POWERFIELDS Powerfields EWHR-660 .25 in. Hot Rope White 660 ft. Roll (EWHR-660)
- Yardgard Fences & Gates