Shop All Fences & Gates
Yardgard
Poultry Netting, 20 ga., 1", 72"x50 ft.
Mfr # 308447B
Zoro # G8857480
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 ft
- Gauge 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308447B
- Zoro # G8857480
- UPC # 099713032460
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 50 ft |
Details
Item | Poultry Netting |
Gauge | 20 |
Description
Poultry Netting, Gauge 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Baffle-Skirt (703-3359-0637)
- BRIGGS & STRATTON Breather Tube (696796)
- BRIGGS & STRATTON Air Filter (6 of 795115) (4211)
- MTD Bearing W/Out Coll (941-0309)
- YARDGARD Welded Wire Fence, 12.5 ga., 60"X100 ft. (308323A)
- YARDGARD Cage Wire, Galvanzd, 16 ga., 3 ft.X25 ft. (309321A)
- YARDGARD Green Garden Fence, 24"x25 ft. (889251A)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 36"X25 ft. (308225B)
- YARDGARD Walk Gate, Galvanized Steel, 42"x60" (328303A)
- YARDGARD Yard Gard, 2 ft.x50 ft., 14 ga., Grn Vinyl (308349A)
- GARDEN ZONE WELDED WIRE FNC 30""X10' (403010)
- Yardgard Fences & Gates