Shop All Fences & Gates
Yardgard
Poultry Netting, 20 ga., 1", 60"x150 ft.
Mfr # 308434B
Zoro # G8857709
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 150 ft
- Gauge 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308434B
- Zoro # G8857709
- UPC # 099713032439
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 150 ft |
Details
Item | Poultry Netting |
Gauge | 20 |
Description
Poultry Netting, Gauge 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 1445DP4CHR Inland-Series Reduced Glare White All-Round Pole Light - 36" Height, 5° Rake (1445DP4CHR)
- SIMPSON STRONG-TIE G185 4x4 Post Cap ZMax (BC40Z)
- MTD Rod-Deck Brake (747-06538)
- ZORO SELECT 9 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR5)
- YARDGARD Pltry Nttng, PVC, 20ga., 1"Msh, 4 ft.x50 ft. (308457B)
- YARDGARD Welded Wire Fence, 14 ga., 48"X100 ft. (308312B)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 36"X25 ft. (308233B)
- YARDGARD Poultry Netting, 20 ga., 2", 48"x50 ft. (308476B)
- YARDGARD Poultry Netting, 20 ga., 2", 36"x150 ft. (308495B)
- YARDGARD Deer Block Netting, 7 ft.X100 ft., Blk (889553A)
- RED BRAND 60x100 Horse Fence (70314)
- Yardgard Fences & Gates