Shop All Fences & Gates
Yardgard
Poultry Netting, 20 ga., 1", 36"x150 ft.
Mfr # 308427B
Zoro # G8857410
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 150 ft
- Gauge 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308427B
- Zoro # G8857410
- UPC # 099713032408
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 150 ft |
Details
Item | Poultry Netting |
Gauge | 20 |
Description
Poultry Netting, Gauge 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD Maxi Edge Commercial Grade .080 in. D X 280 ft. L Trimmer Line (WLM-180)
- A.R. NORTH AMERICA Quick Connect Screw, 22M, 3/8 Plug (001100138)
- RAIN BIRD Compression Coupling, .71" (CC710X)
- MTD Rod-Deck Frnt Lift (747-05141B)
- YARDGARD Poultry Netting, 20 ga., 2", 48"x150 ft. (308496B)
- YARDGARD Barrier Fence, Orange, 4 ft.X100 ft. (889210A)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 36"X10 ft. (308237B)
- YARDGARD Multi-Purpose Netting, 2 ft.X25 ft., Blk (889522A)
- YARDGARD Wlded Fabric, Galv, 14 ga., 3 ft.X100 ft. (309223A)
- YARDGARD Cage Wire, Galvanized, 16 ga., 30"X10 ft. (309302A)
- YARDGARD Poultry Netting, 20 ga., 1", 48"x150 ft. (308432B)
- Yardgard Fences & Gates