Shop All Fences & Gates
Yardgard
Poultry Netting, 20 ga., 1", 12"x50 ft.
Mfr # 308415B
Zoro # G8855959
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20
- Width 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308415B
- Zoro # G8855959
- UPC # 099713032361
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 50 ft |
Details
Item | Poultry Netting |
Gauge | 20 |
Description
Poultry Netting, Gauge 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1010-X)
- BIRD-X Bird Repeller, Electronic, 112dB, 10W (QB4)
- BIRD BARRIER Dirty Bird Waste Removal, 5 gal. (CL-7005)
- SLIME Hand Floor Bicycle Pump, 21 In. (2060-A)
- YARDGARD Welded Wire Fence, 14 ga., 60"X50 ft. (308303B)
- YARDGARD Drive Gate, Galvanized, 2-Panels, 10x5 ft. (328403A)
- YARDGARD Wlded Fabric, Galv, 16 ga., 3 ft.X100 ft. (309314A)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X10 ft. (308230B)
- YARDGARD Green Garden Fence, 48"x50 ft. (889252A)
- YARDGARD Chain Link Fabric, 72"X50 ft., 9 ga. (308806A)
- TENAX Barrier Fence Grn 4X100 (5A030001)
- Yardgard Fences & Gates