Shop All Fences & Gates
Yardgard
Poultry Netting, 20 ga., 1", 12"x150 ft.
Mfr # 308418B
Zoro # G8856850
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 150 ft
- Gauge 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yardgard
- MFR # 308418B
- Zoro # G8856850
- UPC # 099713032811
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 150 ft |
Details
Item | Poultry Netting |
Gauge | 20 |
Description
Poultry Netting, Gauge 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B CHARCOAL Oak Lump Charcoal 10Lb (00043)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Pewter (26806)
- HOMEROOTS 11 in. Silver Apple Faux Crystal Sculpture (383778)
- B&B MOLDERS Slide-out Extrusion Cover, Square, 5-1/8in, Black (BBT-022-00057)
- YARDGARD Pltry 3/4" Nettng, Plstc, Blk, 3 ft.x25 ft. (889240A)
- YARDGARD Welded Wire Fence, 12.5 ga., 36"X100 ft. (308321A)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 36"X25 ft. (308233B)
- YARDGARD Walk Gate, Galvanized Stl, 11.5 ga., 42x72" (328304A)
- YARDGARD Welded Wire Fence, 12.5 ga., 3 ft.x50 ft. (308331A)
- YARDGARD Fence Fabric, 48"X50 ft., 12.5 ga. (308754A)
- ESSENTIAL PET PRODUCTS Essential Pet Products RFA-18G-500 Heavy Duty Wire - 18 Gauge - 500 ft. (RFA-18G-500)
- Yardgard Fences & Gates