Shop All Fences & Gates
Yardgard
Pltry Nttng, PVC, 20ga., 1"Msh, 4 ft.x50 ft.
Mfr # 308457B
Zoro # G8857508
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Width 50 ft.
- Gauge 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308457B
- Zoro # G8857508
- UPC # 099713032842
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 50 ft. |
Details
Material | PVC |
Item | Poultry Netting |
Gauge | 20 |
Description
Poultry Netting, Gauge 20, Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENIX 22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, Variable Speed, 3-In-1 (LSSG-H2)
- SAVORY PRIME BULLY STICKS 12"" 3PK (312)
- TIGER LIGHTS 50W Compact LED Flood Light, Generation 2 9V For Case 1150K Flood Off-Road Light (TL500F)
- OREGON Magnum Gatorline Square Trimmer Line, .105" by 90', 1/2Lb Donut (22-905)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 24"X50 ft. (308199B)
- YARDGARD Gate Kit Adjust 4'X6' (3283ADJ48)
- YARDGARD Welded Wire Fence, 14 ga., 36"X100 ft. (309213A)
- YARDGARD Poultry Netting, 20 ga., 1", 48"x25 ft. (308406B)
- YARDGARD PL Snow Fence, Green, 48"X50 ft. (889221A)
- YARDGARD Welded Fabric, Galv, 16 ga., 2 ft.X25 ft. (309320A)
- GROSFILLEX Fence Panel, Black, 38-1/2" x 46-1/2" (US962117)
- Yardgard Fences & Gates