Shop All Fences & Gates
Yardgard
PL Safety/Barrier Fence, Org, 4 ft.x50 ft.
Mfr # 889211A
Zoro # G8855931
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 ft
- Width 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yardgard
- MFR # 889211A
- Zoro # G8855931
- UPC # 099713033009
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 4 ft |
Width | 50 ft |
Details
Item | PL Safety/Barrier Fence |
Description
PL Safety/Barrier Fence
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Tru Tough 4 Tine Steel Cultivator 54 in. Wood Handle (CUL-E)
- KOHLER Cover (52 082 04-S)
- OREGON Mower Blade (195-057)
- MILLER MFG Galvanized Dropping Pan 30" (2348-30)
- YARDGARD Deer Block Netting, 7 ft.X100 ft., Blk (889553A)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 48"X25 ft. (308236B)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X10 ft. (308230B)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 36"X25 ft. (308233B)
- YARDGARD Hardware Cloth, Plstic, Blk, 3 ft.X15 ft. (889230A)
- YARDGARD Welded Wire, 3x50 ft., 14 ga., Black Vinyl (308381B)
- NEW FARM Splice-It Wire Fence 16Ga (WW5)
- Yardgard Fences & Gates