Shop All Fences & Gates
Yardgard
Multi-Purpose PL Fence, Grn, 40"X25 ft.
Mfr # 889250A
Zoro # G8856351
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Width 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 889250A
- Zoro # G8856351
- UPC # 099713032064
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 25 ft |
Details
Color | Green |
Item | Multi-Purpose PL Fence |
Description
Multi-Purpose PL Fence, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Nebraska Round Table (182-31)
- STENS Head Gasket 465-029 For Briggs & Stratton 272200S (465-029)
- AMPCO SAFETY TOOLS Garden/Mixing Hoe, 8 x 8 In., 55 In. L (H-101FG)
- PAWLEYS ISLAND Traditional Hammock Pillow, Natural (B-11)
- YARDGARD Gate Kit Adjust 4'X6' (3283ADJ48)
- YARDGARD Poultry Netting, 20 ga., 1", 48"x150 ft. (308432B)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 48"X100 ft. (308242B)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 36"X100 ft. (308243B)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 30"X100 ft. (308248B)
- YARDGARD Welded Fabric, Galv, 16 ga., 2 ft.X25 ft. (309320A)
- YARDGARD Poultry Netting, 20 ga., 1", 60"x150 ft. (308434B)
- Yardgard Fences & Gates