Shop All Fences & Gates
Yardgard
Multi-Purpose Netting, 48"X50 ft., Black
Mfr # 889524A
Zoro # G8856500
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 889524A
- Zoro # G8856500
- UPC # 099713051508
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 50 ft. |
Details
Color | Black |
Item | Multi-Purpose Netting |
Description
Multi-Purpose Netting, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Trap Mouse Electronic (M250S)
- OREGON Low-Lift Blade, 100 Series, 19-1/2" L, 2.5" W (191-392)
- OREGON Starter Handle HONDA (31-912)
- JED POOL TOOLS JED Pool Tools 246988 Replacement O-Ring Lube (246988)
- YARDGARD Poultry Netting, 20 ga., 2", 48"x150 ft. (308496B)
- YARDGARD Chain Link Fabric, 48"X50 ft., 9 ga. (308804A)
- YARDGARD Poultry Netting, 20 ga., 1", 24"x50 ft. (308411B)
- YARDGARD Yard Gard, 2 ft.x50 ft., 14 ga., Grn Vinyl (308349A)
- YARDGARD Wlded Fabric, Galv, 16 ga., 3 ft.X100 ft. (309314A)
- YARDGARD Multi-Purpose PL Fence, Grn, 40"X25 ft. (889250A)
- AMERICAN POSTS American Posts 36" H X 100 L Steel Welded Wire Fence 4" W Mesh (810F111436100)
- Yardgard Fences & Gates