Shop All Fencing Hardware
Yardgard
Lag Screw Hinge, 5/8"X4-1/2"
Mfr # 328506C
Zoro # G0433369
product price: $2.99
/ea
Sold in multiples of 15 for $44.85
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 328506C
- Zoro # G0433369
- UPC # 099713044609
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 5/8 in |
Details
Item | Lag Screw Hinge |
Finish | Galvanized |
Description
Lag Screw Hinge, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707484-121208)
- GOOD LAND BEE SUPPLY Beekeeping Queen Bee Cage Yellow Plastic - 3 Inch x 1-1/2 Inch x 1/2 Inch (GLQCAGE-Y)
- BRIGGS & STRATTON Muffler (392989)
- THETFORD KIT, HOSE (97521)
- YARDGARD Chain Link Swivel Wheel, 1-3/8" (328583C)
- YARDGARD Eye Top for Line Post, 1-7/8" (328555C)
- YARDGARD Chain Link Cane Bolt Assembly, 36" (328704C)
- YARDGARD Walk Gate Hardware Set, 2-3/8" (328536C)
- YARDGARD Chain Link Barb Wire Arm, 1-5/8" (328586B)
- YARDGARD Rabbit Guard, 28"x25 ft. (308374A)
- DARE Spring Tension Measuring (1713)
- Yardgard Fencing Hardware