Shop All Fences & Gates
Yardgard
Hardware Cloth, 23 ga., 1/4", 48"X25 ft.
Mfr # 308236B
Zoro # G8857270
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 ft
- Gauge 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308236B
- Zoro # G8857270
- UPC # 099713031876
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 25 ft |
Details
Item | Hardware Cloth |
Gauge | 23 |
Description
Hardware Cloth, Gauge 23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONGBIRD ESSENTIALS Cedar Heated Deck BirdBath (SE501)
- WISE FOODS Wise Foods 01-152 Prepper Pack Emergency Meal Kit Bucket (01-152)
- PANACEA SUCCULENT TRAY/STND 16""D (83302)
- LOGO BRANDS Vanderbilt Elite Chair (232-12E)
- YARDGARD Pltry Nttng, PVC, 20ga., 1"Msh, 4 ft.x50 ft. (308457B)
- YARDGARD Welded Wire Fence, 12.5 ga., 72"X100 ft. (308324A)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X50 ft. (308229B)
- YARDGARD Drive Gate, Galvanized, 2-Panels, 10x4 ft. (328402A)
- YARDGARD Yard Gard, 3 ft.x50 ft., 14 ga., Grn Vinyl (308357A)
- YARDGARD Walk Gate, Galvnzd Stl, Rnd Cornrs, 39"x72" (308582A)
- PARMAK Rod Post, 54 in OAH, Fiberglass, Gray (764)
- Yardgard Fences & Gates