Shop All Fences & Gates
Yardgard
Hardware Cloth, 23 ga., 1/4" 30"X100 ft.
Mfr # 308249B
Zoro # G8857718
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 100 ft
- Gauge 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308249B
- Zoro # G8857718
- UPC # 099713032750
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 100 ft |
Details
Item | Hardware Cloth |
Gauge | 23 |
Description
Hardware Cloth, Gauge 23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Flange W/F (941-0490)
- RAZOR-BACK 0.076 in Scoop Shovel, Aluminum Blade, 46 in L Natural Wood Handle (79806)
- IRONITE Ironite 100524194 Lawn Fertilizer, 15 lb Bag (100524194)
- SEALTECH Premium 4ft. X 300ft. Pro Garden Weed Barrier Landscape Fabric, 5 OZ Heavy Duty, Lightweight (ST-102-4X300)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X25 ft. (308226B)
- YARDGARD Welded Wire, 4x50 ft., 14 ga., Black Vinyl (308382B)
- YARDGARD Poultry Netting, 20 ga., 2", 48"x150 ft. (308496B)
- YARDGARD Poultry Netting, 20 ga., 1", 60"x50 ft. (308444B)
- YARDGARD Barrier Fence, Orange, 4 ft.X100 ft. (889210A)
- YARDGARD Chain Link Fabric, 72"X50 ft., 9 ga. (308806A)
- MIDWEST AIRLINES Midwest Air 308230B 48 in. x 10 ft. Hardware Cloth; 0.5 in. Mesh (721207)
- Yardgard Fences & Gates