Shop All Fences & Gates
Yardgard
Hardware Cloth, 23 ga., 1/4", 24 ft.x25 ft.
Mfr # 308212B
Zoro # G8856878
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 ft
- Gauge 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308212B
- Zoro # G8856878
- UPC # 099713031715
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 25 ft |
Details
Item | Hardware Cloth |
Gauge | 23 |
Description
Hardware Cloth, Gauge 23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CB-80 CB-80 Insecticide (17oz) (11008370)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 70Lnk (72LPX070G)
- A.R. BLUE CLEAN Flow Switch, 5660 psi, 3/8 in. NPT (MV60V)
- JACKS IMPORTS Waterford Stainless Steel Half Cheek Snaffle Bit (3189)
- YARDGARD PVC Hardware Clth, 1/2", 19 ga., 36"x25 ft. (308259B)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 24"X25 ft. (308224B)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 36"X100 ft. (308243B)
- YARDGARD Walk Gate, Galvnzd Stl, Rnd Cornrs, 39"x72" (308582A)
- YARDGARD Wlded Fabric, Galv, 16 ga., 3 ft.X100 ft. (309314A)
- YARDGARD Multi-Purpose Netting, 2 ft.X25 ft., Blk (889522A)
- XPOSE SAFETY Safety Privacy Fence - 4' x 50' - Green (SFG-450-X)
- Yardgard Fences & Gates