Shop All Fences & Gates
Yardgard
Hardware Cloth, 19 ga., 3 ft.X5 ft., Grn
Mfr # 308254B
Zoro # G8855730
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 ft
- Color Green
- Gauge 19
- Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308254B
- Zoro # G8855730
- UPC # 099713031944
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 3 ft |
Width | 5 ft |
Details
Color | Green |
Item | Hardware Cloth |
Gauge | 19 |
Description
Hardware Cloth, Color Green, Gauge 19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER BioAdvanced Insect Killer Liquid 24 oz (502570B)
- CLASSIC ACCESSORIES Golf Cart Seat Blanket, Pink/Silver (40-024-014401-00)
- LEISURE SPORTS Fishing Rod and Reel Combo, Spinning Reel, Fishing Gear for Bass and Trout Fishing, for Kids, Blue (827777SHA)
- LOGO BRANDS LSU Purple 9 x 9 Side Panel (162-48)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 36"X10 ft. (308228B)
- YARDGARD Chain Link Fabric, 48"X50 ft., 9 ga. (308804A)
- YARDGARD Poultry Netting, 20 ga., 1", 18"x50 ft. (308402B)
- YARDGARD Poultry Netting, 20 ga., 2", 72"x150 ft. (308498B)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 48"X25 ft. (308236B)
- YARDGARD Welded Wire Fence, 12.5 ga., 72"X100 ft. (308324A)
- NEW FARM Splice-It Barb Wire Fence (LBW5)
- Yardgard Fences & Gates