Shop All Fences & Gates
Yardgard
Hardware Cloth, 19 ga., 1/2", 36"X10 ft.
Mfr # 308228B
Zoro # G8856150
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 ft
- Gauge 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yardgard
- MFR # 308228B
- Zoro # G8856150
- UPC # 099713031791
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 10 ft |
Details
Item | Hardware Cloth |
Gauge | 19 |
Description
Hardware Cloth, Gauge 19
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT 13.5FT SLIDER-13.5FT BLACK-W HRDWRE-BLACK (V000168109)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 25 in L Silver 304 Stainless Steel Handle (207)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- TEEJET Flat Spray Tip, 80 Deg, PK4 (PK-TP8004)
- YARDGARD Vinyl Coated, Poultry Netting, 24"x25 ft. (308452B)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X25 ft. (308226B)
- YARDGARD Welded Wire Fence, 14 ga., 36"X50 ft. (308301B)
- YARDGARD Drive Gate, Galvanized, 2-Panels, 10x5 ft. (328403A)
- YARDGARD PL Safety/Barrier Fence, Org, 4 ft.x50 ft. (889211A)
- YARDGARD Hardware Cloth, 24"X25 ft., Black (889231A)
- ZORO SELECT Poultry Netting, Height 36 In, 50 Ft. (4LVF8)
- Yardgard Fences & Gates