Shop All Fences & Gates
Yardgard
Hardware Cloth, 19 ga., 1/2", 30"X100 ft.
Mfr # 308248B
Zoro # G8857639
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 100 ft
- Gauge 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308248B
- Zoro # G8857639
- UPC # 099713032743
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 100 ft |
Details
Item | Hardware Cloth |
Gauge | 19 |
Description
Hardware Cloth, Gauge 19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tine-Articulating (742-0305A-0637)
- HI-RUN Wheelbarrow Tire, 4.10/3.50-6, 4 Ply (CT1012)
- FLOTEC Flex Vane Impeller (RP4940-22)
- MTD Shell Asm-42 Deck (983-04171A-4021)
- YARDGARD Walk Gate, Blk Vinyl Fill, 42"X48" (328352A)
- YARDGARD Welded Wire Fence, 14 ga., 36"X50 ft. (308301B)
- YARDGARD Welded Wire, 5x50 ft., 14 ga., Green Vinyl (308354B)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 24"X50 ft. (308199B)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 48"X25 ft. (308236B)
- YARDGARD PVC Hardware Clth, 1/2", 19 ga., 48"x25 ft. (308260B)
- MIDWEST AIRLINES Midwest Air 889554A 7 x 100 ft. Economy Grade Mesh; Black (889554A)
- Yardgard Fences & Gates