Shop All Fences & Gates
Yardgard
Hardware Cloth, 19 ga., 1/2", 24"X100 ft.
Mfr # 308246B
Zoro # G8857788
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 100 ft
- Gauge 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 308246B
- Zoro # G8857788
- UPC # 099713032729
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 100 ft |
Details
Item | Hardware Cloth |
Gauge | 19 |
Description
Hardware Cloth, Gauge 19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 11 ft 8 in x 17 ft 6 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SAL-02-1218)
- GE Combat Ant Bait Station 0.21 oz (45901)
- JAMESON FG Series Tree Pruner Kit (FG-6PKG-3)
- DB ELECTRICAL Cushion Set for John Deere 2510 TY26545, 5010, 5020, 6030; (1410-0128)
- YARDGARD Poultry Netting, 20 ga., 2", 36"x150 ft. (308495B)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 36"X10 ft. (308228B)
- YARDGARD Welded Wire Fence, 14 ga., 36"X50 ft. (308301B)
- YARDGARD Welded Wire Fence, 14 ga., 48"X50 ft. (308302B)
- YARDGARD Welded Walk Gate, 9 ga., Galvanized, 48x72" (328314A)
- YARDGARD Welded Wire Fence, 14 ga., 48"X100 ft. (308312B)
- ZORO SELECT Hardware Cloth, Height 48 In., 19 Ga. (4LVE8)
- Yardgard Fences & Gates