Shop All Fences & Gates
Yardgard
Green Garden Fence, 48"x50 ft.
Mfr # 889252A
Zoro # G0434382
product price: $42.79
/ea
Sold in multiples of 9 for $385.11
$385.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 889252A
- Zoro # G0434382
- UPC # 099713051478
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 50 ft |
Details
Item | Green Garden Fence |
Description
Green Garden Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH SPRAYERS 1 gal. Contractor Sprayer, 50" Hose Length (190504)
- TRUPER Truper 7598527 16 x 6.25 x 27 in. D-Handle Steel Drain Spade Steel; Assorted (7598527)
- JACTO Jacto Hose Connector 1220635 (1220635)
- PROGUARD 50 lbs. Sodium Bicarbonate Balancer Total Alkalinity Increaser (23415000)
- YARDGARD Walk Gate, Galvanized Steel, 42"x60" (328303A)
- YARDGARD Hardware Cloth, 19 ga., 3 ft.X5 ft., Grn (308254B)
- YARDGARD PL Snow Fence, Green, 48"X50 ft. (889221A)
- YARDGARD Poultry Netting, 20 ga., 1", 18"x50 ft. (308402B)
- YARDGARD Welded Wire, 3x50 ft., 14 ga., Black Vinyl (308381B)
- YARDGARD Pltry Nttng, PVC, 20ga., 1"Msh, 4 ft.x50 ft. (308457B)
- JAYDEE ORION Privacy Screen Fence, Black, 6ftX100ft (10-114)
- Yardgard Fences & Gates