Shop All Fences & Gates
This Product is Discontinued
Yardgard
Drive Gate, Galvanized, 2-Panels, 12x4 ft. (Discontinued)
Mfr # 328407A
Zoro # G8857867
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Galvanized
- Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yardgard
- MFR # 328407A
- Zoro # G8857867
- UPC # 099713009127
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 4 ft |
Details
Item | Drive Gate |
Finish | Galvanized |
Description
Drive Gate, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.