Shop All Fence Posts
Yardgard
Chain Link Post Line, 16 ga., 1-5/8"x8 ft.
Mfr # 328923DPTS
Zoro # G8855773
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 ft
- Diameter 1 5/8 in
- Gauge 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 328923DPTS
- Zoro # G8855773
- UPC # 099713389236
- Country of Origin Viet Nam
- Category Fence Posts
Dimensions
Height | 8 ft |
Diameter | 1 5/8 in |
Details
Item | Chain Link Post Line |
Gauge | 16 |
Description
Chain Link Post Line, Diameter 1 5/8 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURORA Aurora AURR10-46 Premium Electric 10 M Gauge Guitar Strings Light; Red (AURR10-46)
- TEEJET Flat Spray Polymer Tips, 80 Deg, PK4 (PK-TP8002VP)
- ORCA Cooler, 40 qt Cooler, Lime, 10 days Ice Retention (ORCL040)
- KOHLER Cntrl Assy Non-Rem Var Spd W/Ch (14 536 13-S)
- YARDGARD Chain Link Pst Cornr, 16 ga., 2-3/8"x6 ft (328942DPTS-099713053885)
- YARDGARD Chain Link Pst Cornr, 16 ga., 2-3/8"x8 ft. (328944DPT)
- YARDGARD Chain Link Stretcher Bar, Steel, 3 Hooks (328753DPT)
- YARDGARD Chain Lnk Tp Rail, 17 ga., 1-3/8"x10.5 ft. (328913DPT)
- YARDGARD Chain Lnk Pst Crnr, 16 ga., 2-3/8"x5.5 ft. (328941DPT)
- YARDGARD Chain Link Post Line, 16 ga., 1-5/8"x7 ft. (328922DPTS)
- DARE PRODUCTS Dare Products 2600 W 63 In. White Step Poly Post (192034)
- Yardgard Fence Posts