Shop All Fence Posts
Yardgard
Chain Link Post Line, 16 ga., 1-5/8"x6 ft.
Mfr # 328921DPTS-099713053823
Zoro # G8855819
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 ft
- Diameter 1 5/8 in
- Gauge 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yardgard
- MFR # 328921DPTS-099713053823
- Zoro # G8855819
- UPC # 659099389215
- Country of Origin Viet Nam
- Category Fence Posts
Dimensions
Height | 6 ft |
Diameter | 1 5/8 in |
Details
Item | Chain Link Post Line |
Gauge | 16 |
Description
Chain Link Post Line, Diameter 1 5/8 in, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Filler Tube (35647A)
- STENS Sprocket Bearing For Stihl Fits 017 018 019T 021 023 024 025 635-428 (635-428)
- TARPS NOW 30 ft x 30 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-3030)
- CORONA TOOLS Shear Pruning Bypass 3/4In Cut (BP3225D)
- YARDGARD Chain Link Pst Cornr, 16 ga., 2-3/8"x6 ft. (328942DPTS)
- YARDGARD Chain Lnk Tp Rail, 17 ga., 1-3/8"x10.5 ft. (328913DPT)
- YARDGARD Chain Lnk Line Pst, 16 ga., 1-5/8"x5.5 ft. (328920DPTS)
- YARDGARD Chain Lnk Pst Crnr, 16 ga., 2-3/8"x5.5 ft. (328941DPT)
- YARDGARD Chain Link Stretcher Bar, Steel, 3 Hooks (328753DPT)
- YARDGARD Chain Link Pst Cornr, 16 ga., 2-3/8"x8 ft. (328944DPT)
- ZORO SELECT Terminal Post, 6 Ft. (4LVL3)
- Yardgard Fence Posts