Shop All Fencing Hardware
Yardgard
Chain Link Gate Clip, 1-3/8"
Mfr # 328633C
Zoro # G0433192
product price: $0.46
/ea
Sold in multiples of 25 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/8 in
- Finish Galvanized
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yardgard
- MFR # 328633C
- Zoro # G0433192
- UPC # 099713044869
- Country of Origin China
- Category Fencing Hardware
Dimensions
Diameter | 1 3/8 in |
Details
Item | Chain Link Gate Clip |
Finish | Galvanized |
Color | Gray |
Description
Chain Link Gate Clip, Color Gray, Diameter 1 3/8 in, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRACO Welcome Garden Planter w/Coco Liner, Blk (WGPFW)
- TECUMSEH Carburetor (632378A)
- BIRD BARRIER Bird Slide, Gray, 8 lb., 5 ft. L, PK3 (SL-5G15)
- SAFET STEP Magnesium Chloride Pet Friendly Granule Ice Melt 8 lb (752780)
- YARDGARD Chain Link Wood Adaptor Set, 2-3/8" (328594C)
- YARDGARD Carriage Bolt w/Nut, 3/8-16"X2" (328503C)
- YARDGARD Rabbit Guard, 28"x25 ft. (308374A)
- YARDGARD Drive Gate Hardware Set, 2-3/8" (328538C)
- YARDGARD Panel Clamp Set, 1-5/8"X1-5/8" (328544C)
- YARDGARD Carriage Bolt w/Nut, 5/16-18"x1-1/4" (328502C)
- PARKER MCCRORY Reel Easy Empty Reel Cartridge (PA310973)
- Yardgard Fencing Hardware